CRS-H ARE3523 30A 4W5P 600V RCPT AS

Item #: 1191079

Cat #: ARE3523

UPC: 782274040622

$ 998.37 EA
Company wide:
0 in stock
Documents & Guides
CRO ARE3523 30A 4W5P 600V RCP

Overview

CRO ARE3523 30A 4W5P 600V RCP
Also known as: 782274040622, ARE3523, CROARE3523

Specifications

No Specifications Available