CRO ARE3412 30A 4W4P ARKTE RC

Item #: 1191076

Cat #: ARE3412

UPC: 782274040585

$ 895.76 EA
Company wide:
0 in stock
Documents & Guides
CRO ARE3412 30A 4W4P ARKTE RC

Overview

CRO ARE3412 30A 4W4P ARKTE RC
Also known as: 782274040585, ARE3412, CROARE3412

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30