CRS-H ARE3322 30A 2W3P ARKTE RCPT A

Item #: 1191075

Cat #: ARE3322

UPC: 782274040561

$ 798.09 EA
Company wide:
0 in stock
Documents & Guides
CRO ARE3322 30A 2W3P ARKTE RC

Overview

CRO ARE3322 30A 2W3P ARKTE RC
Also known as: 782274040561, ARE3322, CROARE3322

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30