CRS-H ARE3312 30A 3W3P ARKTE RCPT A

Item #: 1191073

Cat #: ARE3312

UPC: 782274073002

$ 802.85 EA
Company wide:
0 in stock
Documents & Guides
CRO ARE3312 30A 3W3P ARKTE RC

Overview

CRO ARE3312 30A 3W3P ARKTE RC
Also known as: 782274073002, ARE3312, CROARE3312

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30