CRS-H AR637 60A 3W3P ARKTE RCPT HOU

Item #: 1191066

Cat #: AR637

UPC: 782274062402

$ 928.32 EA
Company wide:
0 in stock
Documents & Guides
CRO AR637 60A 3W3P ARKTE RCPT

Overview

CRO AR637 60A 3W3P ARKTE RCPT
Also known as: 782274062402, AR637, CROAR637

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60