CRS-H AR347 30A 4W4P ARKTE RCPT HOU

Item #: 1191057

Cat #: AR347

UPC: 782274060408

$ 714.56 EA
Company wide:
0 in stock
Documents & Guides
CRO AR347 30A 4W4P ARKTE RCPT

Overview

CRO AR347 30A 4W4P ARKTE RCPT
Also known as: 782274060408, AR347, CROAR347

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30