CRS-H AR338 30A 2W3P ARKTE RCPT HOU

Item #: 1191053

Cat #: AR338

UPC: 782274059709

$ 643.85 EA
Company wide:
0 in stock
Documents & Guides
CRO AR338 30A 2W3P ARKTE RCPT

Overview

CRO AR338 30A 2W3P ARKTE RCPT
Also known as: 782274059709, AR338, CROAR338

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30