CRO AR337 30A 3W3P ARKTE RCPT

Item #: 1191052

Cat #: AR337

UPC: 782274057712

$ 563.36 EA
Company wide:
0 in stock
Documents & Guides
CRO AR337 30A 3W3P ARKTE RCPT

Overview

CRO AR337 30A 3W3P ARKTE RCPT
Also known as: 782274057712, AR337, CROAR337

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30