30A 3W3P ARKTE RCPT SPDR REV CONTS

Item #: 1191050

Cat #: AR331 S22

UPC: 782274419169

$ 648.61 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Reversed contacts, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Reversed contacts, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274419169, AR331 S22, CROAR331S22

Specifications

No Specifications Available