CRO AR331 30A 3W3P ARKTE RCPT

Item #: 1191049

Cat #: AR331

UPC: 782274059006

$ 648.61 EA
Company wide:
0 in stock
Documents & Guides
CRO AR331 30A 3W3P ARKTE RCPT

Overview

CRO AR331 30A 3W3P ARKTE RCPT
Also known as: 782274059006, AR331, CROAR331

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30