CRO AR1031 100A 3W3P ARKTE RC

Item #: 1191038

Cat #: AR1031

UPC: 782274064000

Company wide:
0 in stock
Documents & Guides
CRO AR1031 100A 3W3P ARKTE RC

Overview

CRO AR1031 100A 3W3P ARKTE RC
Also known as: 782274064000, AR1031, CROAR1031

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100