CRO APR3355 30A 3W3P ARKTE CA

Item #: 1191024

Cat #: APR3355

UPC: 782274054209

$ 801.50 EA
Company wide:
0 in stock
Documents & Guides
CRO APR3355 30A 3W3P ARKTE CA

Overview

CRO APR3355 30A 3W3P ARKTE CA
Also known as: 782274054209, APR3355, CROAPR3355

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30