CRO NPJ3384 30A 2W3P ARKTE NO

Item #: 1191012

Cat #: NPJ3384

UPC: 782274253992

$ 886.40 EA
Company wide:
0 in stock
Documents & Guides
CRO NPJ3384 30A 2W3P ARKTE NO

Overview

CRO NPJ3384 30A 2W3P ARKTE NO
Also known as: 782274253992, NPJ3384, CRONPJ3384

Specifications

Color: Gray
Amps: 30
Color: Gray
Amps: 30