CRO NPJ3383 30A 2W3P ARKTE NO

Item #: 1191011

Cat #: NPJ3383

UPC: 782274253985

$ 886.40 EA
Company wide:
0 in stock
Documents & Guides
CRO NPJ3383 30A 2W3P ARKTE NO

Overview

CRO NPJ3383 30A 2W3P ARKTE NO
Also known as: 782274253985, NPJ3383, CRONPJ3383

Specifications

Color: Gray
Amps: 30
Color: Gray
Amps: 30