CRO NPJ10487 100A 3W4P ARKTE

Item #: 1191010

Cat #: NPJ10487

UPC: 782274254111

$ 1877.93 EA
Company wide:
0 in stock
Documents & Guides
CRO NPJ10487 100A 3W4P ARKTE

Overview

CRO NPJ10487 100A 3W4P ARKTE
Also known as: 782274254111, NPJ10487, CRONPJ10487

Specifications

Amps: 100
Poles: 4
Amps: 100
Poles: 4