CRS-H APJ6275 60A 2W2P ARKTE PLG .5

Item #: 1190998

Cat #: APJ6275

UPC: 782274048604

Company wide:
0 in stock
Documents & Guides
CRO APJ6275 60A 2W2P ARKTE PL

Overview

CRO APJ6275 60A 2W2P ARKTE PL
Also known as: 782274048604, APJ6275, CROAPJ6275

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60