30A 3W4P ARK PLG CAB GRP FAST RNG SP POL

Item #: 1190995

Cat #: APJ3485 S4

UPC: 782274670492

$ 1000.05 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Interior rotated 22-1/2 degrees, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Interior rotated 22-1/2 degrees, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274670492, APJ3485 S4, CROAPJ3485S4

Specifications

No Specifications Available