Arktite Plug, 30A, 600VAC, 2P2W

Item #: 1190990

Cat #: APJ3275

UPC: 782274045900

Company wide:
0 in stock
Documents & Guides
Arktite Heavy Duty Circuit Breaking Plug, 30A, 600VAC, 2P2W, NEMA 4 Watertight

Overview

Arktite Heavy Duty Circuit Breaking Plug, 30A, 600VAC, 2P2W, NEMA 4 Watertight
Also known as: 782274045900, APJ3275, CROAPJ3275

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30