
20A 2W2P ARK PLG W/O FAST RING .500-.875
Item #: 1190988
Cat #: APJ2253
UPC: 782274045306
$ 569.35 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 20A, 0.50-0.87", Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Without fastening ring, 600 Vac/250 Vdc
Overview
Eaton Crouse-Hinds series Arktite APJ plug, 20A, 0.50-0.87", Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Without fastening ring, 600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274045306, APJ2253, CROAPJ2253
Specifications
| Color: | Natural |
| Amps: | 20 |
| Color: | Natural |
| Amps: | 20 |