20A 2W2P ARK PLG W/O FAST RING .250-.500

Item #: 1190987

Cat #: APJ2251

UPC: 782274045207

$ 548.55 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite APJ plug, 20A, 0.25-0.50", Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Without fastening ring, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 20A, 0.25-0.50", Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Without fastening ring, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274045207, APJ2251, CROAPJ2251

Specifications

Color: Natural
Amps: 20
Color: Natural
Amps: 20