CRS-H EVLL13LC0/UNV1 LED CL I DIV 1

Item #: 1190459

Cat #: EVLL13LC0/UNV1

UPC: 662276293120

Company wide:
0 in stock
Documents & Guides
CRO EVLL13LC0/UNV1 LED CL I D

Overview

CRO EVLL13LC0/UNV1 LED CL I D
Also known as: 662276293120, EVLL13LC0/UNV1, CROEVLL13LC0UNV1

Specifications

Wattage: 149
IP/NEMA Rating: IP66
Lumens: 13000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 149
Lumens: 13000
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Light Technology: LED