LED Luminaire, 74 Watt, 9134 Lumen, 5000K, 120-277V

Item #: 1190375

Cat #: VMV9L/UNV1

UPC: 662276357099

Call for price
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 74 Watt, 9134 Lumen, 5000K, 70CRI, 120-277 Volt, Less Mounting Module, Type V Optics, Classified and Hazardous Locations

Overview

LED Luminaire, 74 Watt, 9134 Lumen, 5000K, 70CRI, 120-277 Volt, Less Mounting Module, Type V Optics, Classified and Hazardous Locations
Also known as: 662276357099, VMV9L/UNV1, CROVMV9LUNV1

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: LED
Wattage: 74
Lumens: 9134
Color Temperature: 5000 (Bright White)
Type: LED
Lumens: 9134
Volts AC: 120, 277
Wattage: 74