LED LT LESS MOUNT MOD TYPE I CEIL RETRO

Item #: 1190368

Cat #: VMV7LR1A/UNV1

UPC: 662276360747

Company wide:
0 in stock
LED LIGHT LESS MOUNT MOD TYPE I CEILING RETRO

Overview

LED LIGHT LESS MOUNT MOD TYPE I CEILING RETRO
Also known as: 662276360747, VMV7LR1A/UNV1, CROVMV7LR1AUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 62
Color Temperature: 5000 (Bright White)
Lumens: 7100
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 62
Lumens: 7100
Volts AC Range: 120 - 277