CRS-H VMV5L/UNV1 LED LT LESS MOUNT

Item #: 1190308

Cat #: VMV5L/UNV1

UPC: 662276355941

Company wide:
0 in stock
Documents & Guides
CRO VMV5L/UNV1 LED LT LESS MO

Overview

CRO VMV5L/UNV1 LED LT LESS MO

Eaton’s Crouse-Hinds Division now has an innovative and reliable solution that optimizes your industrial lighting applications based on space and specific usage requirements. Combining our advanced LED lighting fixtures with communications and sensing technology, we put full lighting control at your fingertips, allowing you to maximize energy savings and minimize maintenance costs.

Also known as: 662276355941, VMV5L/UNV1, CROVMV5LUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 43
Lumens: 5300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 43
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5300
Volts AC Range: 120 - 277