1 1/4 STANCH 200W PS25 W/ GLOBE/GUARD

Item #: 1190083

Cat #: VXHA42GP

UPC: 782274705200

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VXHA light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incandescent, Copper-free alum, A-23 max. lamp size, Stanchion 25° angled, 1-1/4", 120 Vac, 200W

Overview

Eaton Crouse-Hinds series Vaporgard VXHA light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incandescent, Copper-free alum, A-23 max. lamp size, Stanchion 25° angled, 1-1/4", 120 Vac, 200W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274705200, VXHA42GP, CROVXHA42GP

Specifications

No Specifications Available