CRS-H V2LC/UNV1 LT LED 25W COOL VAC

Item #: 1189714

Cat #: V2LC/UNV1

UPC: 662276274969

Call for price
Company wide:
0 in stock
Documents & Guides
CRO V2LC/UNV1 LT LED 25W COOL

Overview

CRO V2LC/UNV1 LT LED 25W COOL
Also known as: 662276274969, V2LC/UNV1, CROV2LCUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color Temperature: 5600 (Bright White)
Lumens: 1600
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5600 (Bright White)
Light Technology: LED
Wattage: 25
Lumens: 1600
Volts AC Range: 120 - 277