CRS-H LL48-60W-765-/-F-1N LED LT LI

Item #: 1189707

Cat #: LL48-60W-765 /-F-1

UPC: 662276326279

Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO LL48-60W-765-/-F-1N LED L

Overview

CRO LL48-60W-765-/-F-1N LED L
Also known as: 662276326279, LL48-60W-765 /-F-1, CROLL4860W765F1N

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 3700
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 60
Volts AC Range: 120 - 277
Lumens: 3700
Light Technology: LED