CRO EVLEDCX2C701 LED LUMINAIR

Item #: 1189700

Cat #: EVLEDCX2C701

UPC: 662276280458

$ 4214.44 EA
Company wide:
0 in stock
Documents & Guides
CRO EVLEDCX2C701 LED LUMINAIR

Overview

CRO EVLEDCX2C701 LED LUMINAIR
Also known as: 662276280458, EVLEDCX2C701, CROEVLEDCX2C701

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED