LED LUMINAIRE X-PRF LUMINAIRE ONLY 30W C

Item #: 1189697

Cat #: EVLEDC201

UPC: 662276273276

$ 3194.44 EA
Company wide:
0 in stock
Documents & Guides
CRO EVLEDC201 LED LUMINAIRE X

Overview

CRO EVLEDC201 LED LUMINAIRE X
Also known as: 662276273276, EVLEDC201, CROEVLEDC201

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Light Technology: LED
Wattage: 15
Volts AC Range: 120 - 277