CRO EVLEDBX2C201 LED LUMINAIR

Item #: 1189693

Cat #: EVLEDBX2C201

UPC: 662276273566

$ 4324.49 EA
Company wide:
0 in stock
Documents & Guides
CRO EVLEDBX2C201 LED LUMINAIR

Overview

CRO EVLEDBX2C201 LED LUMINAIR
Also known as: 662276273566, EVLEDBX2C201, CROEVLEDBX2C201

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 15
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 15
Light Technology: LED