LED Luminaire, 30W, 1670 Lumen, 3000K, 120-277V, Ex-Proof

Item #: 1189687

Cat #: EVLEDA2C701

UPC: 662276262768

$ 4018.78 EA
Company wide:
0 in stock
Documents & Guides
LED Explosion-Proof Luminaire, 30 Watt, 1670 Lumen, 3000K, 120-277 Volt, Factory Sealed, 3/4 Inch Pendant

Overview

LED Explosion-Proof Luminaire, 30 Watt, 1670 Lumen, 3000K, 120-277 Volt, Factory Sealed, 3/4 Inch Pendant
Also known as: 662276262768, EVLEDA2C701, CROEVLEDA2C701

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 3000 (Warm White)
Mounting: Pendant
Wattage: 30
Lumens: 1630
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Pendant
Lumens: 1630
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 30
Light Technology: LED