CRS-H EVA160 100W TANK 1/2 AND 3/4

Item #: 1189502

Cat #: EVA160

UPC: 782274325101

Call for price
Company wide:
0 in stock
Documents & Guides
CRO EVA160 100W TANK 1/2 AND

Overview

CRO EVA160 100W TANK 1/2 AND
Also known as: 782274325101, EVA160, CROEVA160

Specifications

Base: Medium Screw (E26)
Wattage: 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Light Technology: Incandescent
Wattage: 100