Flexible Luminaire Hanger, 3/4" Hub, Type: Male, Malleable Iron

Item #: 1189412

Cat #: UNE26

UPC: 782274643502

$ 78.89 EA
Company wide:
20 in stock
Documents & Guides
Flexible Luminaire Hanger, 3/4 Inch Hub, Type: Male, Fixture Weight: 125 Pound, Malleable Iron

Overview

Flexible Luminaire Hanger, 3/4 Inch Hub, Type: Male, Fixture Weight: 125 Pound, Malleable Iron
Also known as: 782274643502, UNE26, CROUNE26

Specifications

Material: Malleable Iron
Gender: Male
Size: 3/4 in
Material: Malleable Iron
Size: 3/4 in
Gender: Male