CRS-H GUAT360 1 OUTLET BODY

Item #: 1189401

Cat #: GUAT360

UPC: 782274468174

$ 181.87 EA
Company wide:
0 in stock
Documents & Guides
CRO GUAT360 1 OUTLET BODY

Overview

CRO GUAT360 1 OUTLET BODY
Also known as: 782274468174, GUAT360, CROGUAT360

Specifications

Diameter: 1 in
Material: Iron Alloy, Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 in
Hub Diameter: 1 in
Material: Iron Alloy, Aluminum
Number of Hubs: 3