CRS-H ECHF24 PEND MNT FLEX 18 LENGT

Item #: 1189369

Cat #: ECHF24

UPC: 782274257600

$ 755.63 EA
Company wide:
0 in stock
Documents & Guides
CRO ECHF24 PEND MNT FLEX 18 L

Overview

CRO ECHF24 PEND MNT FLEX 18 L
Also known as: 782274257600, ECHF24, CROECHF24

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 10 in
Diameter: 1/2 in
Length: 10 in
Material: Bronze, Brass