400W CHAMP PS MH MT

Item #: 1189268

Cat #: FMVMY400/MT 76 S82

UPC: 782274235592

Call for price
Company wide:
0 in stock
Eaton Crouse-Hinds series Champ FMV nR floodlight, 60 Hz, HID-Pulse start metal halide lamp, Heat and impact resistant glass lens, Die cast aluminum, Yoke mount, 7x6 optical distribution, Multi-tap, 400W

Overview

Eaton Crouse-Hinds series Champ FMV nR floodlight, 60 Hz, HID-Pulse start metal halide lamp, Heat and impact resistant glass lens, Die cast aluminum, Yoke mount, 7x6 optical distribution, Multi-tap, 400W

The Champ FMV HID floodlight family offers exceptional indoor and outdoor illumination in Class I, Division 2 and Zone 2 hazardous areas. Available in metal halide or high pressure sodium from 150W up to 1500W, the floodlights are offered with North American ballast gear (made to ANSI standard) or European style IEC ballast gear. With superior corrosion resistance and restricted breathing as standard, FMV HID floodlights are an excellent choice for wet and marine environments, and industrial applications where flammable vapors, gases, ignitable dusts, fibers or flyings are present.

Also known as: 782274235592, FMVMY400/MT 76 S82, CROFMVMY400MT76S82

Specifications

No Specifications Available