PCELL IN DS COVER 208V-277V

Item #: 1188990

Cat #: D2S208 277

UPC: 662276139152

$ 1009.54 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series D2S photocell, 50/60 Hz, Photocell in cover for use with FS/FD box, Used with LMV, DMV, VMV series luminaires, 208-277 Vac

Overview

Eaton Crouse-Hinds series D2S photocell, 50/60 Hz, Photocell in cover for use with FS/FD box, Used with LMV, DMV, VMV series luminaires, 208-277 Vac

Designed for use with Crouse-Hinds series Champ HID and fluorescent light fixtures, V2PC photocells are factory sealed, field installed devices that offer reliable, dusk-to-dawn lighting control in Class I, Division 2 locations. V2PC photocells provide automatic control of outdoor lights in critical passageways at night, and they save energy by operating light fixtures only when necessary. They are ideal for walkways, parking areas, outdoor process areas, security lighting or any outdoor lighting application in Class I, Division 2 locations.

Also known as: 662276139152, D2S208 277, CROD2S208277

Specifications

Poles: 3
Color: Black
Amps: 20
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 20
Mounting: Wall
Color: Black
Material: Thermoplastic