MH PS 250W PENDANT 3/4 GLOBE GUARD

Item #: 1188957

Cat #: VMVM2A250GP/MT S82

UPC: 782274271392

Call for price
Company wide:
0 in stock
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-Pulse start metal halide, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

Overview

Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-Pulse start metal halide, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.

Also known as: 782274271392, VMVM2A250GP/MT S82, CROVMVM2A250GPMTS8

Specifications

No Specifications Available