VMV Series Ballast Housing, High Pressure Sodium, 150W, 120-277V

Item #: 1188821

Cat #: VMVS150/MT LX

UPC: 782274103112

Call for price
Company wide:
0 in stock
Documents & Guides
VMV Series Ballast Housing, High Pressure Sodium, 150 Watt, 120-277 Volt

Overview

VMV Series Ballast Housing, High Pressure Sodium, 150 Watt, 120-277 Volt
Also known as: 782274103112, VMVS150/MT LX, CROVMVS150MTLX

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 150
Light Technology: HID
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Light Technology: HID
Wattage: 150
Volts AC Range: 120 - 277