CRS-H VMVM100/MT 100W MULTI TAP MH

Item #: 1188761

Cat #: VMVM100/MTS828

UPC: 782274634036

Call for price
Company wide:
0 in stock
Documents & Guides
CRO VMVM100/MT 100W MULTI TAP

Overview

CRO VMVM100/MT 100W MULTI TAP
Also known as: 782274634036, VMVM100/MTS828, CROVMVM100MT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 100
Light Technology: Metal Halide
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Light Technology: Metal Halide
Wattage: 100
Volts AC Range: 120 - 277