CRS-H EVICX2501 100/500W FS EXPF IN

Item #: 1188743

Cat #: EVICX2501

UPC: 782274244495

Call for price
Company wide:
0 in stock
Documents & Guides
CRO EVICX2501 100/500W FS EXP

Overview

CRO EVICX2501 100/500W FS EXP
Also known as: 782274244495, EVICX2501, CROEVICX2501

Specifications

Wattage: 500
Base: Mogul Screw (E39)
Volts AC: 277
Light Technology: Incandescent
Mounting: Ceiling
Wattage: 500
Volts AC: 277
Mounting: Ceiling
Base: Mogul Screw (E39)
Light Technology: Incandescent