CRS-H EVIBX2301 100/500W FS EXPF IN

Item #: 1188739

Cat #: EVIBX2301

UPC: 662283207462

$ 2808.22 EA
Company wide:
0 in stock
Documents & Guides
CRO EVIBX2301 100/500W FS EXP

Overview

CRO EVIBX2301 100/500W FS EXP
Also known as: 662283207462, EVIBX2301, CROEVIBX2301

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 300
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 300
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall