Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC

Item #: 1188734

Cat #: EVIA2301

UPC: 662283207455

$ 1958.80 EA
Company wide:
0 in stock
Documents & Guides
Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC, Epoxy Powder Coated Housing, 1 Lamp

Overview

Explosionproof Luminaire W/ EV505 Guard, Incandescent Lamp, 120 VAC, Epoxy Powder Coated Housing, 1 Lamp
Also known as: 662283207455, EVIA2301, CROEVIA2301

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Pendant
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 120
Wattage: 300