CRS-H VDA275 3/4 150W A23 PENDANT G

Item #: 1188700

Cat #: VDA275

UPC: 782274675107

Company wide:
0 in stock
Documents & Guides
CRO VDA275 3/4 150W A23 PENDA

Overview

CRO VDA275 3/4 150W A23 PENDA
Also known as: 782274675107, VDA275, CROVDA275

Specifications

Wattage: 150
Wattage: 150