3/4 WALL MT 150W A21 W/ GLOBE/GRD

Item #: 1188689

Cat #: VXHT25GP

UPC: 782274714301

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VXHT light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incandescent, Copper-free alum, A-21 max. lamp size, Wall mount, 1/2" or 3/4", 120 Vac, 150W

Overview

Eaton Crouse-Hinds series Vaporgard VXHT light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incandescent, Copper-free alum, A-21 max. lamp size, Wall mount, 1/2" or 3/4", 120 Vac, 150W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274714301, VXHT25GP, CROVXHT25GP

Specifications

No Specifications Available