3/4 THRU FEED 200W PS25 GLOBE/GRD

Item #: 1188676

Cat #: VDC22GP

UPC: 782274689401

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VDC light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incand, Copper-free alum, A-23 max. lamp size, Through feed, 1/2" or 3/4", 120 Vac, 200W

Overview

Eaton Crouse-Hinds series Vaporgard VDC light fixture, Medium base, Clear heat and impact resistant glass globe, Cast copper-free alum guard, Incand, Copper-free alum, A-23 max. lamp size, Through feed, 1/2" or 3/4", 120 Vac, 200W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274689401, VDC22GP, CROVDC22GP

Specifications

No Specifications Available