1/2 THRU FEED VAPORGARD 200W PS25

Item #: 1188675

Cat #: VDC22

UPC: 782274689203

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VDC fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Through feed, 1/2" or 3/4", 120 Vac, 200W

Overview

Eaton Crouse-Hinds series Vaporgard VDC fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Through feed, 1/2" or 3/4", 120 Vac, 200W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274689203, VDC22, CROVDC22

Specifications

No Specifications Available