3/4 PEN VAPORGARD 300W PS30 GLOBE/GRD

Item #: 1188668

Cat #: VDA23GP

UPC: 782274669120

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VDA light fixture, Medium base, Clear heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free alum, PS-25/PS-30 max. lamp size, Pendant mt, 3/4", 120 Vac, 300W

Overview

Eaton Crouse-Hinds series Vaporgard VDA light fixture, Medium base, Clear heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free alum, PS-25/PS-30 max. lamp size, Pendant mt, 3/4", 120 Vac, 300W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274669120, VDA23GP, CROVDA23GP

Specifications

No Specifications Available