1/2 PENDANT VAPORGARD 200W PS25

Item #: 1188664

Cat #: VDA12

UPC: 782274665504

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Vaporgard VDA fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Pendant mount, 1/2", 120 Vac, 200W

Overview

Eaton Crouse-Hinds series Vaporgard VDA fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Pendant mount, 1/2", 120 Vac, 200W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274665504, VDA12, CROVDA12

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Pendant
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 120
Wattage: 200