FS COR RESIS CNTRL STATIONS

Item #: 1186365

Cat #: N2SC2122

UPC: 782274802787

$ 1222.46 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series N2S selector switch control station, With selector switch, With two 3/4" hubs, Fiberglass-reinforced polyester, Single-gang, Through feed, Two-position, four-circuit, 3/4"

Overview

Eaton Crouse-Hinds series N2S selector switch control station, With selector switch, With two 3/4" hubs, Fiberglass-reinforced polyester, Single-gang, Through feed, Two-position, four-circuit, 3/4"

Crouse-Hinds series N2S and N2SC non-metallic pushbutton control stations and selector switches are used in conjunction with magnetic starters or contactors for remote control of motors. N2S and N2SC pilot lights are used to visually indicate at a remote location that the desired function is being performed.

Also known as: 782274802787, N2SC2122, CRON2SC2122

Specifications

Type: Heavy Duty, Factory Sealed, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 12
Type: Heavy Duty, Factory Sealed, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 12